Blueline® MiracleBind™ Notebook
Notebook, side binding, Black, Leatherlike vinyl, White, 1, 75, 36, 8.5×11", College/margin, Blue, Unpunched, Twin-wire, Perforated, 229 mm (9"), 289 mm (11⅜")
Catalog # 500044-129
Supplier: Janitorial Supplies
Supplier #: REDAF1115081
Blueline® MiracleBind™ Notebook
Catalog # 500044-129
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
Clever design helps you organize your notes with ease
Pages can be conveniently removed, reinserted and refilled. Both sides of microperforated pages are ruled with a margin printed with vegetable oil-based ink. Features ten telephone and address pages, ten perforated notes pages, a repositionable vinyl pocket, an index sheet and self-adhesive tabs. Constructed with a sturdy twin-wire binding and hard rib embossed cover.
Specifications
- Binding:Twin-wire
- Cover color:Black
- Cover material:Leatherlike vinyl
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:College/margin
- Ruling color:Blue
- Sheet perforation:Perforated
- Sheet size:8.5×11"
- Subjects:1
- Description:Notebook, side binding
- Length:289 mm (11⅜")
- No. of pages:75
- Width:229 mm (9")
- No. of lines/page:36
- Cat. No.:500044-129
- Environmentally Preferable:Sustainable Materials



