Universal® Multi Purpose Paper
Unpunched papers, Bright white, 8.5×14", 20 lbs.
Catalog # 500020-269
Marketsource
Supplier #: UNV95400
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PAPER XERO/DUP LTR 98B WE CT10 Catalog #500020-270
Product 500020-270 is similar to 500020-269 but manufacturer and specifications may vary.
Product Details & Documents
Perfect for all Laser Printers, Copiers, Fax Machines and Multifunction Machines.
- Brightness rating 108 (International) and 98 (US)
- Acid-free for archival quality
Now with Colorlok™ for enhanced colors and sharper text and make your documents stand out.
Specifications
- Color:Bright white
- Description:Unpunched papers
- Dimensions:8.5×14"
- Weight:20 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



