Universal® Wall Files
Expandable multiple pockets with three-pocket set, Add-on pocket (UNV53692), Clear, Letter, 3, 13", 4", 14"
Catalog # 500010-817
Supplier: Janitorial Supplies
Supplier #: UNV53682
Jump to:
Product Details & Documents
Expandable system lets you customize your wall filing system
Simply add pockets as your organization needs grow. Mounting hardware included. Sturdy plastic is tough enough for active environments.
Specifications
- For Use With:Add-on pocket (UNV53692)
- Color:Clear
- Height:14"
- Size:Letter
- Depth:4"
- Type:Expandable multiple pockets with three-pocket set
- Width:13"
- No. of pockets:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



