Avery® Durable Slant Ring Binder
Binder with Spine Inserts, 1", 220, Black, Nonlocking Rings with Label Holder, Vinyl, 11 x 8 1/2"
Catalog # 500001-538
Supplier: Janitorial Supplies
Supplier #: AVE08302
Jump to:
Product Details & Documents
Gap Free™ feature prevents ring misalignment so pages turn smoothly.
- Four interior pockets (two back and two front) store unbound materials so nothing gets lost
- Three slant ring fasteners are used
- Non view binders
Back-mounted slant rings hold up to 25% more sheets than same size round rings and allow pages to lie flat.
Specifications
- Sheet capacity:220
- Capacity:1"
- Color:Black
- Description:Binder with Spine Inserts
- Material:Vinyl
- Size:11 x 8 1/2"
- Style:Nonlocking Rings with Label Holder
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



