Universal® Round Ring Binder
Binder Without Label Holder, 1", 175, Black, Suede Finish Vinyl, 11 x 8 1/2"
Catalog # 500001-395
Supplier: Janitorial Supplies
Supplier #: UNV31401
Universal® Round Ring Binder
Catalog # 500001-395
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
Add, remove and replace documents faster using binder's open-and-close trigger feature.
- Two inside pockets (one back and one front) provide extra storage for loose documents
- Three round ring fasteners are used
- Non view binders
Elegant, suede-finish cover looks great while repelling soil like messy fingerprints.
: FSC Certified.
Specifications
- Sheet capacity:175
- Capacity:1"
- Color:Black
- Description:Binder Without Label Holder
- Material:Suede Finish Vinyl
- Size:11 x 8 1/2"
- Cat. No.:500001-395
- Environmentally Preferable:Sustainable Materials
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



