Order Entry
United States
Orders LinkContactUsLinkComponent
Analog and Digital Modular Blocks – Dri-Baths, Electron Microscopy Sciences

Analog and Digital Modular Blocks – Dri-Baths, Electron Microscopy Sciences

Digital Four Block, 120 V, 27.4 x 9 x 30.4 cm, 37 °C ±0.1 - 0.4 °C, 37 °C ± 0.1 to 0.2 °C
Catalog # 101412-728
Supplier #:  63126-40
Analog and Digital Modular Blocks – Dri-Baths, Electron Microscopy Sciences
Catalog # 101412-728
Analog and Digital Modular Blocks – Dri-Baths, Electron Microscopy Sciences
Analog and Digital Modular Blocks – Dri-Baths, Electron Microscopy Sciences

Digital Four Block, 120 V, 27.4 x 9 x 30.4 cm, 37 °C ±0.1 - 0.4 °C, 37 °C ± 0.1 to 0.2 °C

Price
$1,254.05
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Digital Units:

  • Compact design saves bench space.
  • Powder-coated steel body construction ensures durability.
  • Digital units utilize a PID microprocessor controller with digital temperature set and easy-to-read LED display for accurate and reproducible temperature control.
  • Analog units feature a bimetallic dual thermostat control as an economical alternative.
  • Dri-baths hold one to six interchangeable modular blocks to accommodate a variety of vessels. Modular block sold separately.
  • Temperature range: Ambient +5°C to 130°C.

Analog Units:
Temperature control at 37°C: ±3.0°C
Temperature uniformity at 3°7C: ±0.5°C
Dual temperature control for precise control over the two ranges: from slightly above ambient to 60°C and from 50°C to 130°C
Read thermometer and adjust knob controller to your desired point.

Digital Units:
Temperature control at 37°C: ±0.1 to 0.2°C
Temperature uniformity at 37°C: ±0.1 to 0.4°C
Set point is easily adjusted by using up and down arrow keys located on the front of the unit
Modular block mounts on a single temperature probe in the bottom of the dri-bath providing better temperature accuracy and control.

Specifications
  • Description:
    Digital Four Block
  • Dimensions:
    27.4 x 9 x 30.4 cm
  • Temperature control:
    37 °C ± 0.1 to 0.2 °C
  • Electrical:
    120 V
  • Uniformity:
    37 °C ±0.1 - 0.4 °C

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.