Blueline® MiracleBind™ Notebook
Notebook, side binding, Black, Leatherlike vinyl, White, 1, 75, 30, 6.75×9.25", College/margin, Blue, Unpunched, Twin-wire, Perforated, 184 mm (7.25"), 244 mm (9⅝")
Catalog # 500044-131
Supplier: Janitorial Supplies
Supplier #: REDAF915081
Blueline® MiracleBind™ Notebook
Catalog # 500044-131
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
Clever design helps you organize your notes with ease
Pages can be conveniently removed, reinserted and refilled. Both sides of microperforated pages are ruled with a margin printed with vegetable oil-based ink. Features ten telephone and address pages, ten perforated notes pages, a repositionable vinyl pocket, an index sheet and self-adhesive tabs. Constructed with a sturdy twin-wire binding and hard rib embossed cover.
Specifications
- Binding:Twin-wire
- Cover color:Black
- Cover material:Leatherlike vinyl
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:College/margin
- Ruling color:Blue
- Sheet perforation:Perforated
- Sheet size:6.75×9.25"
- Subjects:1
- Description:Notebook, side binding
- Length:244 mm (9⅝")
- No. of pages:75
- Width:184 mm (7.25")
- No. of lines/page:30
- Cat. No.:500044-131
- Environmental Certification:Forest Stewardship Council® (FSC) Certified
- Environmentally Preferable:Sustainable Materials
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



