Blueline® Poly Notebook
Notebook, side binding, Black, White, 80, 8.5×11", College, Unpunched, Twin-wire, Unperforated, 216 mm (8.5"), 279 mm (11")
500017-689
: REDB4181
Business and academic notebook features a flexible, textured poly cover to protect pages from wear and tear
Twin wire binding ensures pages are never lost. Sheets are ruled with margins. Space for date at the top of each page for reference and miscellaneous notes.
- Binding:Twin-wire
- Cover color:Black
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:College
- Sheet perforation:Unperforated
- Sheet size:8.5×11"
- Description:Notebook, side binding
- Length:279 mm (11")
- No. of pages:80
- Width:216 mm (8.5")



