Sure Shot® Spray-Safe Atomizer, Electron Microscopy Sciences
Product Details & Documents
Sure Shot® pressure sprayers are available in 16, 8 and 7 oz. capacities.
- Plated aluminum
- Refillable and rechargeable
- Working pressure: 80 to 145 psi
- Measures are the same as aerosol cans (~2³/₄" Ø)
- Liquid spray lighter than #10 motor oil
All sprayers come standard with Viton® seals, these seals are compatible with most products.
Specifications
- Description:Stainless Steel. Atomizer Model 8500-Pl
- Size:453.6 g (16 oz.)
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



