Five Star® Wirebound Notebook
Notebook Neat Sheet® with 2 compartments, side binding, Assorted (black, blue, brick, navy, olive, sage), Polyethylene, White, Rigid, 30 pt., 2, 100, 30, 6×9.5", College, Blue, Unpunched, Spiral, 152 mm (6"), 241 mm (9.5"), 15 lbs.
Catalog # 500017-629
Jump to:
Discontinued
Product Details & Documents
Durable polyethylene cover
Full-size storage pockets. Heavy-duty back. No-snag Spiral-lock® wire. Neat Sheet® perforated pages for clean tear-out.
Specifications
- Backing:Rigid, 30 pt.
- Binding:Spiral
- Cover color:Assorted (black, blue, brick, navy, olive, sage)
- Cover material:Polyethylene
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:College
- Ruling color:Blue
- Sheet size:6×9.5"
- Subjects:2
- Description:Notebook Neat Sheet® with 2 compartments, side binding
- Length:241 mm (9.5")
- No. of pages:100
- Width:152 mm (6")
- No. of lines/page:30
- Paper weight:15 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



