Five Star® Wirebound Notebook
Notebook Neat Sheet®with 2 compartments, side binding, Assorted (army green, black, navy, red), Polyethylene, White, Rigid, 30 pt., 1, 100, 33, 8.5×11", College, Blue, Unpunched, Spiral, 216 mm (8.5"), 279 mm (11"), 15 lbs.
Catalog # 500017-594
Supplier: Janitorial Supplies
Supplier #: MEA06206
Jump to:
Product Details & Documents
Durable polyethylene cover
Full-size storage pockets. Heavy-duty back. No-snag Spiral-lock® wire. Neat Sheet® perforated pages for clean tear-out.
Specifications
- Backing:Rigid, 30 pt.
- Binding:Spiral
- Cover color:Assorted (army green, black, navy, red)
- Cover material:Polyethylene
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:College
- Ruling color:Blue
- Sheet size:8.5×11"
- Subjects:1
- Description:Notebook Neat Sheet®with 2 compartments, side binding
- Length:279 mm (11")
- No. of pages:100
- Width:216 mm (8.5")
- No. of lines/page:33
- Paper weight:15 lbs.



