Avery® Flexi-View Round Ring View Binder
Binder Without Inside Pocket, 0.5", 100, Navy blue, PP, 11 x 8 1/2"
Catalog # 500001-248
Supplier: Janitorial Supplies
Supplier #: AVE15766
Jump to:
Product Details & Documents
A flexible round ring binder, with a stylish graphic border on cover that helps your work look great.
- Nonstick material prevents ink and toner transfer from printed pages
- PVC-free
- Three round ring fasteners are used
See-through view pocket encourages you to customize both the outside and inside front cover for more professional presentations.
Certifications: Includes Box Tops for Education® coupon.
Specifications
- Sheet capacity:100
- Capacity:0.5"
- Color:Navy blue
- Description:Binder Without Inside Pocket
- Material:PP
- Size:11 x 8 1/2"



