Universal® Quick Set-up String-and-Button Boxes
White, Corrugated Fiberboard, 510 lbs., Letter, 12×24×10" (Inner)
Catalog # 500003-171
Supplier: Janitorial Supplies
: UNV75121
Universal® Quick Set-up String-and-Button Boxes
Catalog # 500003-171
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
Save assembly time with this light-duty box.
Sturdy corrugated construction for strength and value. String-and-button tie closure securely stores box contents.
Specifications
- Color:White
- Dimensions:12×24×10" (Inner)
- Material:Corrugated Fiberboard
- Size:Letter
- Stacking strength:510 lbs.
- Cat. No.:500003-171
- Environmentally Preferable:Sustainable Materials



