Pacon® Multi-Program Handwriting Paper
White, ?", 8×10.5", 16 lbs.
Catalog # 500019-657
Jump to:
Discontinued
Product Details & Documents
Rulings conform to Zaner-Bloser™ and/or D’Nealian™ handwriting programs.
- Blue-dotted midline of Headlines, red base lines
Bright tablet paper ruled on both sides.
Specifications
- Ruling:?"
- Color:White
- Dimensions:8×10.5"
- Weight:16 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



