Five Star® Wirebound Notebook
Notebook Neat Sheet®, side binding, Assorted (black, navy, gray, lavender, pink, red), Polyethylene, White, Rigid, 30 pt., 1, 100, 22, 5×7", College, Blue, Unpunched, Spiral, 127 mm (5"), 178 mm (7"), 15 lbs.
Catalog # 500017-620
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
NOTEBOOK WRBND 7.75X5 Catalog #500017-757
Product 500017-757 is similar to 500017-620 but manufacturer and specifications may vary.
NOTEBOOK 11X8.5 100SH Catalog #500017-594
Product 500017-594 is similar to 500017-620 but manufacturer and specifications may vary.
Product Details & Documents
Durable polyethylene cover
Full-size storage pockets. Heavy-duty back. No-snag Spiral-lock® wire. Neat Sheet® perforated pages for clean tear-out.
Specifications
- Backing:Rigid, 30 pt.
- Binding:Spiral
- Cover color:Assorted (black, navy, gray, lavender, pink, red)
- Cover material:Polyethylene
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:College
- Ruling color:Blue
- Sheet size:5×7"
- Subjects:1
- Description:Notebook Neat Sheet®, side binding
- Length:178 mm (7")
- No. of pages:100
- Width:127 mm (5")
- No. of lines/page:22
- Paper weight:15 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



