Order Entry
United States
Orders LinkContactUsLinkComponent
 

HON® Task Light for Stack-on Storage Unit

Fluorescent light T5 for HON® 72" Wide Stack-On Storage Unit, 46.5", 1⅛", 4⅞"
  500016-635
 :  HONH870960
HON® Task Light for Stack-on Storage Unit
  500016-635
HON® Task Light for Stack-on Storage Unit
HON® Task Light for Stack-on Storage Unit

Fluorescent light T5 for HON® 72" Wide Stack-On Storage Unit, 46.5", 1⅛", 4⅞"

 
$198.90
   
Each
 
 

Provides additional light to your work area.

  • Slim profile design mounts recessed under Stack-on Storage Unit
  • Mounts with ease with steel spring clips
  • Electronic ballast for increased energy efficiency
  • 3 prong plug and black base
  • SLT-30534 replacement bulb for 48"; SLT-01715 replacement bulb for 72" lamp

9' cord

 : UL Approved.

 : Bulb included.

 
  • Description:
    Fluorescent light T5 for HON® 72" Wide Stack-On Storage Unit
  • Height:
    1⅛"
  • Depth:
    4⅞"
  • Width:
    46.5"