Matrix Printer Labels, Dots, Bulk Pack, Universal
Matrix printer labels, dots, bulk pack, Paper, White, Dot matrix printers, 1.44×4"
Catalog # 500016-220
Jump to:
Discontinued
Product Details & Documents
Print labels for mass mailings from your pin-fed printer.
- Perforated at the page fold after every 12" across one label
- Rectangular shape
Self-adhesive labels apply quickly.
Specifications
- For Use With:Dot matrix printers
- Color:White
- Description:Matrix printer labels, dots, bulk pack
- Dimensions:1.44×4"
- Material:Paper
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



