Matrix Printer Labels, Dots, Bulk Pack, Universal
Matrix printer labels, dots, bulk pack, Paper, White, Dot matrix printers, 3.5×0.44"
Catalog # 500016-212
Jump to:
Discontinued
Product Details & Documents
Print labels for mass mailings from your pin-fed printer.
- Perforated at the page fold after every 12" across one label
- Rectangular shape
Self-adhesive labels apply quickly.
Specifications
- For Use With:Dot matrix printers
- Color:White
- Description:Matrix printer labels, dots, bulk pack
- Dimensions:3.5×0.44"
- Material:Paper



