Avery® Durable Slant Ring View Binder
1", 220, Black, 9.24×11¼", 10.025×11¼", Nonlocking Rings, Vinyl, 1.144×11¼", 11 x 8 1/2"
Catalog # 500001-539
Supplier: Janitorial Supplies
Supplier #: AVE09300
Jump to:
Product Details & Documents
Acts as both a binder and notebook, storing up to 25% more sheets than standard round-ring binders
- Two interior pockets store unbound materials so nothing gets lost
- Three slant ring style fasteners are used
Features front cover, back cover, spine inserts, two back and two front inside pockets
Gap Free™ ring design prevents gapping and misalignment of rings. Pages lie flat against back cover for easy index visibility. It creates an "instant desk" by folding cover back for a smooth, flat writing surface.
Specifications
- Sheet capacity:220
- Capacity:1"
- Color:Black
- Material:Vinyl
- Size:11 x 8 1/2"
- Style:Nonlocking Rings
- Back cover insert size:9.24×11¼"
- Front cover insert size:10.025×11¼"
- Spine insert size:1.144×11¼"



