Universal® Round Ring Binder
Binder Without Label Holder, 1", 175, Brown, Suede Finish Vinyl, 11 x 8 1/2"
Catalog # 500001-398
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VIEW PAK 3-RING BINDER Catalog #100502-182
Product 100502-182 is similar to 500001-398 but manufacturer and specifications may vary.
Product Details & Documents
Add, remove and replace documents faster using binder's open-and-close trigger feature.
- Two inside pockets (one back and one front) provide extra storage for loose documents
- Three round ring fasteners are used
- Non view binders
Elegant, suede-finish cover looks great while repelling soil like messy fingerprints.
Certifications: FSC Certified.
Specifications
- Sheet capacity:175
- Capacity:1"
- Color:Brown
- Description:Binder Without Label Holder
- Material:Suede Finish Vinyl
- Size:11 x 8 1/2"
- Cat. No.:500001-398
- Environmentally Preferable:Sustainable Materials



