Smead® Ultracolor® Poly String and Button Interoffice Envelope
Expansion mailer, 115/8×9 3/4", Transparent red, String and button, PP, 1.25", Side, Traditional
Catalog # 500009-695
Supplier: Janitorial Supplies
Supplier #: SMD89527
Smead® Ultracolor® Poly String and Button Interoffice Envelope
Catalog # 500009-695
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
Tough, brightly colored polypropylene envelope is as durable as it's attractive
Gusset expands up to one and a quarter inches to accommodate bulkier materials. Heavy-duty string and button closure is designed for everyday use.
Specifications
- Color:Transparent red
- Description:Expansion mailer
- Dimensions:115/8×9 3/4"
- Seam type:Traditional
- Closure:String and button
- Expansion:1.25"
- Ext. material:PP
- Opening:Side
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



