Avery® Durable Slant Ring Binder
Binder with Spine Inserts, 5", 975, Black, Locking Rings with Label Holder, Vinyl, 11 x 8 1/2"
Catalog # 500001-563
Supplier: Janitorial Supplies
Supplier #: AVE08901
Jump to:
Product Details & Documents
Gap Free™ feature prevents ring misalignment so pages turn smoothly.
- Four interior pockets (two back and two front) store unbound materials so nothing gets lost
- Three slant ring fasteners are used
- Non view binders
Back-mounted slant rings hold up to 25% more sheets than same size round rings and allow pages to lie flat.
Specifications
- Sheet capacity:975
- Capacity:5"
- Color:Black
- Description:Binder with Spine Inserts
- Material:Vinyl
- Size:11 x 8 1/2"
- Style:Locking Rings with Label Holder



