Universal® Round Ring Binder
Binder Without Label Holder, 2", 375, Royal blue, Suede Finish Vinyl, 11 x 8 1/2"
Catalog # 500001-443
Jump to:
Discontinued
Product Details & Documents
Add, remove and replace documents faster using binder's open-and-close trigger feature.
- Two inside pockets (one back and one front) provide extra storage for loose documents
- Three round ring fasteners are used
- Non view binders
Elegant, suede-finish cover looks great while repelling soil like messy fingerprints.
Certifications: FSC Certified.
Specifications
- Sheet capacity:375
- Capacity:2"
- Color:Royal blue
- Description:Binder Without Label Holder
- Material:Suede Finish Vinyl
- Size:11 x 8 1/2"
- Cat. No.:500001-443
- Environmentally Preferable:Sustainable Materials



