Avery® Flexi-View Round Ring View Binder
Binder With Inside Pocket on Back, 1", 175, Black, PP, 11 x 8 1/2"
Catalog # 500001-250
Supplier: Janitorial Supplies
Supplier #: AVE17686
Jump to:
Product Details & Documents
A flexible round ring binder, with a stylish graphic border on cover that helps your work look great.
- Nonstick material prevents ink and toner transfer from printed pages
- PVC-free
- Three round ring fasteners are used
See-through view pocket encourages you to customize both the outside and inside front cover for more professional presentations.
Certifications: Includes Box Tops for Education® coupon.
Specifications
- Sheet capacity:175
- Capacity:1"
- Color:Black
- Description:Binder With Inside Pocket on Back
- Material:PP
- Size:11 x 8 1/2"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



