Pacon® Multi-Program Handwriting Paper
White, 1?", 8×10.5", 16 lbs.
Catalog # 500019-656
Supplier #: PAC2418
Jump to:
Discontinued
Product Details & Documents
Rulings conform to Zaner-Bloser™ and/or D’Nealian™ handwriting programs.
- Blue-dotted midline of Headlines, red base lines
Bright tablet paper ruled on both sides.
Specifications
- Ruling:1?"
- Color:White
- Dimensions:8×10.5"
- Weight:16 lbs.



