Vacuum Microanalysis Holders, Advantec MFS
KG 13 AA, 13/100 ml
Catalog # 101105-684
Marketsource
Supplier: Advantec MFS
Supplier #: 311100
Jump to:
Product Details & Documents
13 mm Glass Microanalysis Holders.
- Concentrate samples in a small area (1.2 cm²)
- KG 13 AA features a two-part funnel (13 mL/100 mL)
- Filters small volume of liquid
Specifications
- Capacity:13/100 ml
- Description:KG 13 AA
- Cat. No.:101105-684
- Filter Size:25 mm
Accessories
Product Information
- Catalog #DetailsFitsAvailabilityPrice
- Silicone rubber stopper, #8b
Product Information
- Catalog #AvailabilityPrice
- Base (Glass frit)
Product Information
- Catalog #AvailabilityPrice
- Funnel, 1000 mL



