Filter Flasks, Advantec MFS
Filter Flask, 1 L, 40/35
Catalog # 101104-174
Marketsource
Supplier: Advantec MFS
Supplier #: 311425
Jump to:
Product Details & Documents
These borosilicate filter flasks and silicone rubber stoppers are compatible with Advantec filter holders.
- Side arm connection 3/8"
- Flasks with ground glass joint fit holders with female joint (GFA, P/FC 2)
These flasks can be used to collect filtrate or to act as a trap to prevent liquid from damaging pump or vacuum line.
#5 and #8b stoppers adapt 13 mm, 25 mm and KP 47 filter holders to 125 ml (#5) and 1 l (#8b) flasks. #8 stopper adapts 47 mm (except KP 47) and 90 mm filter holders to the 1 l flask.
Specifications
- [ST] joint no.:40/35
- Capacity:1 L
- Description:Filter Flask
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



