Indexed Grids, Electron Microscopy Sciences
Graticle NE11A, 19 mm
Catalog # 100499-178
Supplier: Electron Microscopy Sciences
Supplier #: 68016-19
Indexed Grids, Electron Microscopy Sciences
Catalog # 100499-178
Supplier: Electron Microscopy Sciences
Jump to:
Product Details & Documents
Useful for particle counting and in area of specimen determinations.
- NE10A: numbered grid 5×5 mm, 0.5 mm pitch
- NE11A: numbered grid 10×10 mm, 1.0 mm pitch
- NE34A: numbered grid 1×1 mm, 0.1 mm pitch
- NE71: index pattern 20×20 grid of 0.5 mm squares
Specifications
- Description:Graticle NE11A
- Size:19 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



