Micro-Mill® Grinder, Electron Microscopy Sciences
Product Details & Documents
Micro-Mill® Grinder can be used for fast, high-speed grinding of small samples from 20 to 50 mm (¾ to 2")
Micro-Mill® 1: With stainless steel blade, 0-5 minutes electrical timer with an ON position for continuous operation.
Micro-Mill® 2: With hard, stellate faced blade, with a momentary hold-down switch.
The unit comes with a stainless steel or hard-faced blade which rotates at speeds up to 12,000 rpm and will successfully grind bauxite, bone, ceramics, coal, Devorda's alloy, fertilizer, filter paper, fly ash, frozen tissue, glass, grain, kaolinites, leaves, limestone, muscle tissue, pharmaceuticals, pigment blends, plastics, rocks, roots, seeds, slags, soil, teeth, wood, etc. The grinding chamber measures diameter x depth: 54 x 25 mm (2 1/8 x 1"). Its overall dimensions are 14 x 18 x 28 cm (5 ½ x 7 x 11"). It comes with a 1.8 m (6 ft.)3-wire cord and grounded plug. Power: 115V, 60Hz or 220V, 60Hz. The 1/5 horsepower (150 watts) motor develops a torque of 30-ounce-inches (2.2 Kg-cm) at 12,000 rpm.
Specifications
- Description:Grinder 1
- Electrical:115 V
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



