Universal® Multi Purpose Paper
3-hole punched, Bright white, 8.5×11", 20 lbs.
Catalog # 500020-267
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PAPER XERO 92 WE LTR 3HD CT10 Catalog #500020-247
Product 500020-247 is similar to 500020-267 but manufacturer and specifications may vary.
Product Details & Documents
Perfect for all Laser Printers, Copiers, Fax Machines and Multifunction Machines.
- Brightness rating 108 (International) and 98 (US)
- Acid-free for archival quality
Now with Colorlok™ for enhanced colors and sharper text and make your documents stand out.
Specifications
- Color:Bright white
- Description:3-hole punched
- Dimensions:8.5×11"
- Weight:20 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



