Five Star® Wirebound Notebook
Notebook Neat Sheet® with 4 compartments, side binding, Assorted (army green, black, navy, red), Polyethylene, White, Rigid, 30 pt., 3, 150, 33, 8.5×11", College, Blue, Unpunched, Spiral, 216 mm (8.5"), 279 mm (11"), 15 lbs.
Catalog # 500017-596
Supplier: Janitorial Supplies
Supplier #: MEA06210
Jump to:
Product Details & Documents
Durable polyethylene cover
Full-size storage pockets. Heavy-duty back. No-snag Spiral-lock® wire. Neat Sheet® perforated pages for clean tear-out.
Specifications
- Backing:Rigid, 30 pt.
- Binding:Spiral
- Cover color:Assorted (army green, black, navy, red)
- Cover material:Polyethylene
- Paper color:White
- Punched/unpunched:Unpunched
- Ruling:College
- Ruling color:Blue
- Sheet size:8.5×11"
- Subjects:3
- Description:Notebook Neat Sheet® with 4 compartments, side binding
- Length:279 mm (11")
- No. of pages:150
- Width:216 mm (8.5")
- No. of lines/page:33
- Paper weight:15 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



