Avery® Durable Slant Ring View Binder
2", 480, Black, 9.751×11¼", 10.886×11¼", Nonlocking Rings, Vinyl, 2.519×11¼", 11 x 8 1/2"
Catalog # 500001-547
Supplier: Janitorial Supplies
Supplier #: AVE09500
Jump to:
Product Details & Documents
Acts as both a binder and notebook, storing up to 25% more sheets than standard round-ring binders
- Two interior pockets store unbound materials so nothing gets lost
- Three slant ring style fasteners are used
Features front cover, back cover, spine inserts, two back and two front inside pockets
Gap Free™ ring design prevents gapping and misalignment of rings. Pages lie flat against back cover for easy index visibility. It creates an "instant desk" by folding cover back for a smooth, flat writing surface.
Specifications
- Sheet capacity:480
- Capacity:2"
- Color:Black
- Material:Vinyl
- Size:11 x 8 1/2"
- Style:Nonlocking Rings
- Back cover insert size:9.751×11¼"
- Front cover insert size:10.886×11¼"
- Spine insert size:2.519×11¼"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



