Tri-Corn Beakers, Plastic, Disposable, Electron Microscopy Sciences
250 ml, 90 mm, 72 mm, 10 ml
Catalog # 100503-208
Supplier: Electron Microscopy Sciences
Supplier #: 60972
Tri-Corn Beakers, Plastic, Disposable, Electron Microscopy Sciences
Catalog # 100503-208
Supplier: Electron Microscopy Sciences
Jump to:
Product Details & Documents
Autoclavable beakers that can withstand temperatures up to 121 °C.
- Metric graduations
- Three dripless pouring spouts
- Resistant to most chemicals
Documents
EMS-Core Sampling Tools
Product Literature
Specifications
- Ext.Ø:72 mm
- Graduation Interval:10 ml
- Capacity:250 ml
- Height:90 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



