Order Entry
United States
Orders LinkContactUsLinkComponent
 

TechniCloth® II Wipers, Texwipe®

75 Wipers/Bag , 45.7 x 45.7 cm (18 x 18")
Catalog # TWTX1118
Supplier:   Texwipe
 :  TX1118
TechniCloth® II Wipers, Texwipe®
Catalog # TWTX1118
Supplier:  Texwipe
TechniCloth® II Wipers, Texwipe®
TechniCloth® II Wipers, Texwipe®

75 Wipers/Bag , 45.7 x 45.7 cm (18 x 18")

Price
$59.36
New Customer Promotional Price
Log in for availability
Pack of 75 Case of 750
Product Details & Documents

Ideal for critical environments where low particulate levels and high absorbency are required.

  • Provides the high absorbency of a natural fiber with the strength of a synthetic fiber
  • Finish is non-ionic and doesn’t extract into commonly used solvents

Wipers are constructed of a clean, strong, hydroentangled blend of 45% polyester and 55% cellulose. Wipers are also treated with an ultra-low particle finish that gives the wipers significantly lower particle generation. Suitable for use in ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments.

Ordering information: Cut and packed in an ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom and packaged in SolventSafe Bag-Within-A-Bag® packaging.

Specifications
  • Packaging:
    75 Wipers/Bag
  • W×L:
    45.7 x 45.7 cm (18 x 18")
  • Extractables:
    0.21 g/m² using deionized water, 0.28 g/m² using isopropyl alcohol
  • Absorbency - Rate:
    4 s
  • Cat. No.:
    TWTX1118
  • Basis Weight:
    68 g/m²
  • Absorbency - Intrinsic:
    3.2 ml/g
  • Particle Generation (0.5 - 5 µm) - ASTM E2090 Test:
    90×10⁶/m²
  • Absorbency - Extrinsic:
    220 ml/m²
  • Particle Generation (5 - 100 µm) - ASTM E2090 Test:
    5×10⁵/m²
  • Fibers (>100 µm):
    40×10³/m²
  • Ions - Sodium:
    75 ppm
  • Ions - Chloride:
    28 ppm
  • Ions - Potassium:
    6 ppm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.