PYREX® Solution Bottles, Corning
Plain, 13.2 L (3.5 gal.)
Supplier: Corning
Supplier #: 1595-3X
Jump to:
Product Details & Documents
Designed for storage of solutions or media preparation. The 13.25 L sizes are conventional shape; the 19 and 45.5 L sizes are similar to carboys in design. Necks are tooled to increase mechanical strength and for uniform stopper fit. Accepts No. 12 rubber stopper. Type I glass.
Available plain or with graduations. Graduated bottles have black enamel graduations in double scale, graduated in 500 ml increments.
Ordering information: Stopper not included.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:13.2 L (3.5 gal.)
- Description:Plain



