Flip Top Bottles
237 ml (8 oz.), Natural, 24-410, White PP unlined flip top, HDPE
Catalog # 16151-830
Supplier: Qorpak
Supplier #: PLC-03410
Jump to:
Product Details & Documents
Flip top dispensing bottles are translucent and impact resistant.
- Ideal for dispensing small amounts of liquid
- Available in HDPE or LDPE formats
Dispensing bottles offer maximum squeezability.
Documents
Qorpak Laboratory Container and Supply
Product Literature
Specifications
- Cap Size:24-410
- Cap type:White PP unlined flip top
- Capacity:237 ml (8 oz.)
- Color:Natural
- Material:HDPE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



