Order Entry
United States
Orders LinkContactUsLinkComponent
Caps, BASIK™, MicroSolv

Caps, BASIK™, MicroSolv

PE, White Silicone Rubber / Natural PTFE, 11 mm, Black, Snap cap
Catalog # 97055-028
Supplier #:  9502C-E-15K
Caps, BASIK™, MicroSolv
Catalog # 97055-028
Caps, BASIK™, MicroSolv
Caps, BASIK™, MicroSolv

PE, White Silicone Rubber / Natural PTFE, 11 mm, Black, Snap cap

Price
$28.82
Log in for availability
Pack of 100
Product Details & Documents

For use with 12 x 32 mm autosampler vials.

Specifications
  • Cap Size:
    11 mm
  • Cap type:
    Snap cap
  • Septum:
    White Silicone Rubber / Natural PTFE
  • Material:
    PE
  • Cap color:
    Black
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.