Order Entry
United States
Orders LinkContactUsLinkComponent
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics

ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics

A 7780 1M-DIN-ID, 12 mm, 120 mm, 1 m (fixed length), DIN and 4 mm, KCl 3 mol/L, ‒5 ... +80 °C, 0 - 14
Catalog # 97042-126
Supplier:   SI Analytics
Supplier #:  285130200
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics
Catalog # 97042-126
Supplier:  SI Analytics
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics

A 7780 1M-DIN-ID, 12 mm, 120 mm, 1 m (fixed length), DIN and 4 mm, KCl 3 mol/L, ‒5 ... +80 °C, 0 - 14

Price
$1,440.68
Log in for availability
Each
Product Details & Documents

These pH combination electrode have MMR tubes with a diameter of 3 mm and a length of 180 mm

They feature round bottom flask with NS 14.5 and NS 7.5 standard taper.

Specifications
  • Ø:
    12 mm
  • Temperature range:
    ‒5 ... +80 °C
  • Type:
    A 7780 1M-DIN-ID
  • Length:
    120 mm
  • pH range:
    0 - 14
  • Cable length:
    1 m (fixed length)
  • Connector:
    DIN and 4 mm
  • Electrolyte:
    KCl 3 mol/L
  • Thermistor:
    Pt 1000
  • Cat. No.:
    97042-126
  • Reference System:
    Silamid®
  • Shape:
    Sphere
  • Shaft material:
    Glass
  • Zero-Point:
    pH 7.0 ± 0.3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.