Order Entry
United States
Orders LinkContactUsLinkComponent
VWR® Basic Industrial SPP Bouffants

VWR® Basic Industrial SPP Bouffants

White, 28"
Catalog # 89186-064
Supplier:   VWR International
VWR® Basic Industrial SPP Bouffants
Catalog # 89186-064
Supplier:  VWR International
VWR® Basic Industrial SPP Bouffants
VWR® Basic Industrial SPP Bouffants

White, 28"

Price
$206.83
New Customer Promotional Price
Log in for availability
Case of 1,000 Pallet of 18000
Product Details & Documents

VWR® Basic SPP Bouffant Caps provide lightweight, breathable head coverage for controlled environments. Made from durable SPP, these caps are designed to minimize contamination by keeping hair securely contained. The non-linting material helps maintain cleanroom integrity, while the elastic closure ensures a comfortable, secure fit for various head sizes.

  • Durable SPP material provides long-lasting performance

  • Lightweight and breathable SPP ensures comfort during extended wear
  • Non-linting design maintains cleanroom and controlled environment integrity
  • Elastic closure provides a secure and comfortable fit for various head sizes
  • Latex-free construction is safe for users with latex sensitivities
  • Cost-effective disposable solution; eliminates laundering and reduces risk of cross-contamination
  • Lot-controlled production ensures consistency and compliance

VWR® Basic SPP Bouffant Caps are designed to provide reliable head coverage in cleanrooms, laboratories, and other controlled environments where contamination control is essential. Made from durable SPP, these caps offer a lightweight and breathable solution that ensures comfort during extended wear. The non-linting material helps maintain the integrity of sensitive environments by minimizing particle generation, making them ideal for applications requiring strict cleanliness standards.

Each cap features an elastic closure that provides a secure and comfortable fit for various head sizes, ensuring convenience and ease of use. Latex-free construction makes these bouffant caps suitable for individuals with latex sensitivities, while their disposable design offers a cost-effective alternative to reusable headwear, reducing laundering requirements and contamination risks. Manufactured in ISO-certified facilities and lot-controlled for consistent quality, VWR® Basic SPP Bouffant Caps deliver dependable performance for contamination-sensitive operations.

Packaging: Bouffant caps are packaged 1000 per case.

Specifications
  • Ø:
    28"
  • Color:
    White
  • Cat. No.:
    89186-064
  • Cleanroom Class:
    10000/ISO 7
  • Garment application:
    Cleanroom|Industrial|Laboratory|Food
  • Gender:
    Unisex
  • Fabric:
    Spunbound polypropylene
  • Particle shedding (Helmke Drum):
    Level II
  • Weight:
    10 g/m²
  • H₂O Resistance:
    First line barrier