Axygen® Gel Loading Tips, Corning
Flat, O.D. 0.017 cm (0.007"), 10 µl, Clear, 200 Tips/Rack
Supplier: Corning
: TGL-10FT-17-R
Jump to:
Product Details & Documents
Axygen brand gel loading tips have a universal fit for reseach grade pipettors.
They have a convenient graduation mark at 5 µl for quick volume check. The 0.17 mm tips are for loading 0.2 mm thick gels.
Specifications
- Volume:10 µl
- Tip color:Clear
- Packed:200 Tips/Rack
- Tip style:Flat, O.D. 0.017 cm (0.007")



