Order Entry
United States
Orders LinkContactUsLinkComponent
Cryogenic Printer Labels, Brady

Cryogenic Printer Labels, Brady

Nylon cloth labels, Nylon Cloth, White, BBP®11, BBP®12, 19.1×38.1 mm (0.75×1.5")
  89175-250
Supplier #:  116368
Cryogenic Printer Labels, Brady
  89175-250
Cryogenic Printer Labels, Brady
Cryogenic Printer Labels, Brady

Nylon cloth labels, Nylon Cloth, White, BBP®11, BBP®12, 19.1×38.1 mm (0.75×1.5")

 
$224.37
 
   
Roll of 1,500
 

Cryogenic labels for tubes, vials, and canes.

Chemical and stain resistant labels for slides and cassettes:
Temperatures from –80 to 121 °C (–112 to 250 °F)
B-449 Slide label with removability and write on capabilities
B-481 Stainerbondz™ extreme chemical resistant slide label
B-482 Tissue cassette label applied pre-process with the BSP®31 for extreme solvent/stain resistance
B-488 Slide label with moderate chemical
B-498 Tissue cassette label for re-identification of processed paraffin blocks.

General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more:
B-424 Economical paper label for general purpose
B-427 Straw label for wrapping, working temperature of –196 to 80 °C (–321 to 176 °F)
B-499 For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates, and bags; working temperatures from –196 to 121 °C (–321 to 250 °F).

 
  • For Use With:
    BBP®11, BBP®12
  • Color:
    White
  • Description:
    Nylon cloth labels
  • Dimensions:
    19.1×38.1 mm (0.75×1.5")
  • Material:
    Nylon Cloth
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.