VWR® Sampling Bottles, PTFE
10 ml (0.34 oz.), 26×50 mm, 12 mm
Catalog # 89026-050
Supplier: VWR International
Jump to:
Product Details & Documents
Isostatically molded, pure FDA approved PTFE molded sample bottles are suitable for low-temperature applications up to 280 °C (540 °F).
- PTFE construction
- Sturdy walls
- Smooth internal finish
- Inert
- Chemically resistant
Bottle walls are sturdy, with a smooth internal finish. Hand grips are molded into side walls for easy handling. Chemically resistant and inert.
Ordering information: Bottles are supplied with screw caps for leak-free performance.
Documents
Specifications
- Capacity:10 ml (0.34 oz.)
- Neck diameter:12 mm
- Diameter ×H:26×50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



