Order Entry
United States
Orders LinkContactUsLinkComponent
Stacking Container, MFG Tray

Stacking Container, MFG Tray

Stacking Container, 18.75 x 11.8 x 1.75", White
Catalog # 89022-890
Supplier #:  804008-5269
Stacking Container, MFG Tray
Catalog # 89022-890
Stacking Container, MFG Tray
Stacking Container, MFG Tray

Stacking Container, 18.75 x 11.8 x 1.75", White

Price
$57.37
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

MFG Tray's durable Stacking containers are resistant to cutting oils, grease, and solvents

Easy to clean with hot water or steam using standard detergents. Ideal for forgings, machined parts, stampings, ceramics, rubbers, and other heavy or hot parts emerging from molds or processing machines. Perfect for work-in-process part handling. MFG Tray is a leading manufacturer of high-strength, glass-reinforced composite containers, trays, boxes, flats, and totes for material handling in the metalworking, plastics, and electronics assembly industries, as well as in food service, confectionery, and pharmaceutical processing. MFG Tray products combine outstanding performance features with long service life to ensure exceptional value. The material matters in material handling.

Specifications
  • Color:
    White
  • Description:
    Stacking Container
  • Dimensions:
    18.75 x 11.8 x 1.75"
  • Cat. No.:
    89022-890
  • pH Range:
    3.0 to 10.0
  • Temperature Range:
    –51 to 121°C (–60 to 250°F), up to 300°F intermittently
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.