Induction Chambers, VetEquip®
Product Details & Documents
Durable, clear acrylic VetEquip® chambers confine animals while allowing anesthetic gas to be circulated throughout the chamber.
- Positive sealing gasket to help prevent gas leakage
- Large easy-to-use latches
- Standard anesthesia size inlet and outlet ports
- Non-skid feet
- 2 L, 7 L, and 15 L chambers can also be used for multiple animals.
1 L (0.3 gal.) chamber can hold a single mouse or small rat
2 L (0.5 gal.) chamber can hold several mice or a rat <=650 g (22.9 oz.)
7 L (1.8 gal.) chamber can hold extra-large rats, ferrets, and small to medium rabbits
15 L (4 gal.) chamber can hold large rabbits, cats, and very small non-human primates
Ordering information: Induction chambers include a manufacturer’s one-year money-back guarantee and seven-year replacement warranty.
Specifications
- Width:9.5 cm (3.75")
- Description:2 L (0.5 gal.) induction chamber
- Height:9.5 cm (3.75")
- Length:22.3 cm (9")
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement gaskets for 1 liter chamber
Product Information
- Catalog #AvailabilityPrice
- Replacement gaskets for 2 liter chamber
Product Information
- Catalog #AvailabilityPrice
- Replacement gaskets for 15 liter chamber
Product Information
- Catalog #AvailabilityPrice
- Replacement gaskets for 7 liter chamber
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



