Flasks, Heavy Wall, Round Bottom, 4-Necks, Chemglass
Catalog # 80069-858
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:1000 ml
- Description:Flask, Heavy Wall, 4 Neck
- Cat. No.:80069-858
- Center neck [ST] joint:34/45
- Side neck ST joints:24/40
- Bottom style:Round bottom
- Supplier no.:CG-1532-33
Specifications
About this item
Flasks feature a round bottom.
- Heavy wall four neck flasks
- Standard taper outer joints on the center
- 20° angled side necks
Frequently Bought Together