PYREX® Microfiltration All-Glass Assemblies 47 mm, Corning
PYREX® 1000 ml Graduated Glass Funnel, 47 mm, 180 mm, 115 mm
Catalog # 71001-596
Product available on GSA Advantage®
Supplier: Corning
Supplier #: 33971-1L
PYREX® Microfiltration All-Glass Assemblies 47 mm, Corning
Catalog # 71001-596
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These filtration apparatus and components are designed for HPLC mobile phase filtration, analysis of particulate or bacterial contamination and general laboratory microfiltration. Units have coarse porosity frits, and accommodate 47 mm filters.
- Chemical compatibility with most organic solvents
Delivery information: The complete system consists of a funnel, flask, 47 mm fritted all-glass support base and aluminium clamp.
Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Documents
Specifications
- Ext.Ø:115 mm
- Description:PYREX® 1000 ml Graduated Glass Funnel, 47 mm
- Height:180 mm
- Cat. No.:71001-596
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact|Waste Reducing



