Pliers, Transistor Former, Excelta
Pliers, transistor forming, 5 star quality, thru-hole, Carbon, 137.5 mm (5.5")
Catalog # 63043-022
Supplier: Excelta
: 907-104
Jump to:
Product Details & Documents
These tools are ideal for forming leads on a TO-220 component in one easy operation.
- Specifically designed for lead forming transistors
- Ergonomic grips for comfort
- Double leaf springs for ease of use
These transistor forming plier are designed to form the leads on a variety of transistors. They feature an ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs. They are made of carbon tool steel.
Specifications
- Description:Pliers, transistor forming, 5 star quality, thru-hole
- Length:137.5 mm (5.5")
- Material:Carbon
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



