Trypsinizing Flasks with Pourout and Caps, Wheaton
500 ml, 300 ml, 38-430
Catalog # 62401-654
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 355755
Trypsinizing Flasks with Pourout and Caps, Wheaton
Catalog # 62401-654
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
For trypsinizing and decanting cells, the flask is designed for use with magnetic stirrers and spin bars
Made from Wheaton 33® low extractable borosilicate glass flasks with deep fluted sides to promote turbulence. Special internal dam under the sidearm retains untrypsinized particles when decanting. A deep-skirted 20-415 screw cap on the sidearm prevents contamination of flask contents. Screw caps have white styrene butadiene rubber liners.
: Supplied with caps.
Specifications
- Cap Size:38-430
- Capacity:500 ml
- Working volume:300 ml