Order Entry
United States
Orders LinkContactUsLinkComponent
 

Synthware Bubblers with Bottom Joint, Kemtech America

[ST] 100 mm, 24/40
Catalog # 60000-722
Supplier:   Kemtech America
 :  B262924
Synthware Bubblers with Bottom Joint, Kemtech America
Catalog # 60000-722
Supplier:  Kemtech America
Synthware Bubblers with Bottom Joint, Kemtech America
Synthware Bubblers with Bottom Joint, Kemtech America

[ST] 100 mm, 24/40

Price
$113.02
New Customer Promotional Price
Log in for availability
Each
 
Product Details & Documents

With small ball joints to prevent mineral oil from being sucked back under sudden negative pressure in the system.

  • Heavy wall Borosilicate construction
  • Ground glass joint
  • Anti backflow design

Length: 157 mm. Top [ST] joint size: 29/42.

Specifications
  • Bottom [ST] joint size:
    24/40
  • Top [ST] joint size:
    [ST] 100 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 2 mm PTFE Plug
    Replacement 2 mm PTFE Plug
    60005-114
    Log in for availability
    Each - $21.41