Synthware Anti-Splash Adapters, Modified
250 ml, [ST] 24/40, 14/20
Catalog # 60000-494
Supplier: Kemtech America
Supplier #: A601250
Jump to:
Product Details & Documents
Anti-splash adapters prevent possible contamination from evaporator.
- Two 4 mm drain holes
- Top outer [ST] joint
- Bottom inner [ST] joint
With two 4mm drain holes at the base of the inner tube to allow solvent to drain back into the evaporation flask. Upper joint is outer [ST] and lower joint is inner [ST].
Specifications
- Capacity:250 ml
- Bottom [ST] joint size:14/20
- Top [ST] joint size:[ST] 24/40
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



